Page 1 of 8

Next

Compare
D140B21H

COMPARE

D140B21H

Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B21H

BDI # 17160033

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Global Part Number GPN: 37176
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140BTB21

COMPARE

140BTB21

Description
140BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB21

BDI # 615573

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.661
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31982
Pitch Diameter - Millimeter: 298.28
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H140C21 X 3-7/16 KW SS SPLIT

COMPARE

H140C21 X 3-7/16 KW SS SPLIT

Description
140C21H X 3-7/16 KW SS SPLIT SPROCKET ; 12.661" OD X 2.5" LTB X 1-3/4" P STEEL

TSUBAKI

Part # H140C21 X 3-7/16 KW SS SPLIT

BDI # 21524837

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Other Features: Split Type | With Set Screw
Pitch Diameter - Millimeter: 298.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D180C16H X 2 RSB

COMPARE

D180C16H X 2 RSB

Description
D180C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D180C16H X 2 RSB

BDI # 22381557

Features

Chain Pitch - Inch: 2.25
Chain Size: 180-2
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 11.533
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 292.938
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C21 SPLIT 2-15/16 KW/2SS

COMPARE

140C21 SPLIT 2-15/16 KW/2SS

Description
140C21 SPLIT 2-15/16 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # 140C21 SPLIT 2-15/16 KW/2SS

BDI # 21516034

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Other Features: Split Type | With 2 Set Screw
Pitch Diameter - Millimeter: 298.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY