Page 1 of 5

Next

Compare
140F30

COMPARE

140F30

Description
140F30 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140F30

BDI # 615635

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31273
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H28BA30

COMPARE

H28BA30

Description
28BA30 ; POR SB 40MM STOCK BORE SPROCKET

TSUBAKI

Part # H28BA30

BDI # 921583

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.7
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B30F X 2-11/16

COMPARE

HD140B30F X 2-11/16

Description
HD140B30 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH 2 STRD 2-11/16IN BORE

TSUBAKI

Part # HD140B30F X 2-11/16

BDI # 21972861

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B30F X 2-15/16

COMPARE

HD140B30F X 2-15/16

Description
HD140B30 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B30F X 2-15/16

BDI # 21972863

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY