Page 1 of 14

Next

Compare
H120B13F X 3-1/8 2SS

COMPARE

H120B13F X 3-1/8 2SS

Description
H120B13 X 3-1/8 2SS CHAIN SPROCKET ; 120 ANSI 13 HARDENED TEETH

TSUBAKI

Part # H120B13F X 3-1/8 2SS

BDI # 24551642

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.269
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B13HT 2-1/8 KWY 2SS

COMPARE

120B13HT 2-1/8 KWY 2SS

Description
120B13HT 2-1/8 KWY 2SS SPROCKET ; 13 TEETH 6.99" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 120B13HT 2-1/8 KWY 2SS

BDI # 21551814

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.269
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B13H X 2-15/16

COMPARE

120B13H X 2-15/16

Description
120B13H X 2-15/16 SPROCKET ; 6.986" OD X 2-1/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # 120B13H X 2-15/16

BDI # 21472761

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B13F X 2-3/16

COMPARE

H120B13F X 2-3/16

Description
H120B13 X 2-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-3/16IN BORE

TSUBAKI

Part # H120B13F X 2-3/16

BDI # 21971638

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B13F X 2-7/16

COMPARE

H120B13F X 2-7/16

Description
H120B13 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-7/16IN BORE

TSUBAKI

Part # H120B13F X 2-7/16

BDI # 21971640

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY