2082B10H

COMPARE

2082B10H

Description
2082B10H ROLLER CHAIN SPROCKET ; 2082 CHAIN 10T W/HARDENED TOOTH

TSUBAKI

Part # 2082B10H

BDI # 17159131

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 6.472
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.36
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 573006
Pitch Diameter - Millimeter: 164.389
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B10 1-15/16 KW/SS

COMPARE

2082B10 1-15/16 KW/SS

Description
2082B10 1-15/16 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN

MARTIN SPROCKET & GR

Part # 2082B10 1-15/16 KW/SS

BDI # 21445092

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 6.472
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.36
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 164.389
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B10

COMPARE

2082B10

Description
2082B10 ROLLER CHAIN SPROCKET ; 2082 CHAIN 10 TEETH SINGLE ROW

MARTIN SPROCKET & GR

Part # 2082B10

BDI # 617592

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 6.472
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.36
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35909
Pitch Diameter - Millimeter: 164.389
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
C2080VRP-B-10T

COMPARE

C2080VRP-B-10T

Description
C2080VRP-B-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # C2080VRP-B-10T

BDI # 22374839

Features

Chain Pitch - Inch: 2
Chain Size: 2080-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 6.472
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.36
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 164.389
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082BR10H X 1-15/16

COMPARE

2082BR10H X 1-15/16

Description
2082BR10H X 1-15/16 RLR CHAIN SPROCKET ; 2080 ANSI 10 TEETH 1-15/16" BORE

MARTIN SPROCKET & GR

Part # 2082BR10H X 1-15/16

BDI # 24106703

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 6.472
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.36
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 164.389
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY