Page 1 of 8

Next

Compare
10A37

COMPARE

10A37

Description
10A37 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10A37

BDI # 613850

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 7.37
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.718
Other Features: Simplex Type
Global Part Number GPN: 569004
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A37

COMPARE

50A37

Description
50A37 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 50A37

BDI # 621179

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.718
Global Part Number GPN: 31739
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS37 1-5/8

COMPARE

50BS37 1-5/8

Description
50BS37 1-5/8 RLR CHAIN SPROCKET ; 37 TEETH 7.72" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 50BS37 1-5/8

BDI # 21552023

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.718
Pitch Diameter - Millimeter: 187.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B37F X 1-7/16

COMPARE

H50B37F X 1-7/16

Description
H50B37F X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B37F X 1-7/16

BDI # 24344055

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.718
Pitch Diameter - Millimeter: 187.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B37F X 1

COMPARE

H50B37F X 1

Description
H50B37F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 37T 1" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B37F X 1

BDI # 24344057

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.718
Pitch Diameter - Millimeter: 187.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY