Page 1 of 22

Next

Compare
35B32

COMPARE

35B32

Description
35B32 SPROCKET

LINN GEAR

Part # 35B32

BDI # 587630

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.826

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.032
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
35B32SS

COMPARE

35B32SS

Description
35B32SS SPROCKET ; STAINLESS STEEL TYPE B

LINN GEAR

Part # 35B32SS

BDI # 588776

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.826

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.032
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35-2B32

COMPARE

35-2B32

Description
35-2B32 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 35-2B32

BDI # 589644

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.826

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.032
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H35B32F X 1-1/8

COMPARE

H35B32F X 1-1/8

Description
H35B32F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1-1/8" BORE W/HARDENED TEETH

TSUBAKI

Part # 35B32F-1B

BDI # 24343647

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.826

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.032
Pitch Diameter - Millimeter: 97.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35AR32

COMPARE

35AR32

Description
35AR32 READY SPROCKET

LINN GEAR

Part # 35AR32

BDI # 586605

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.826
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.032
Other Features: AR Ready Sprocket
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY