Page 1 of 3

Next

Compare
D200C19H X 2 RSB

COMPARE

D200C19H X 2 RSB

Description
D200C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C19H X 2 RSB

BDI # 22381681

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.19
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.478
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 385.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B19 2IN SB HT

COMPARE

D200B19 2IN SB HT

Description
D200B19 2IN SB HT

TSUBAKI

Part # D200B19 2IN SB HT

BDI # 21600572

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.19
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.478
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 385.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200B19 X 3-1/2 7/8 KW

COMPARE

200B19 X 3-1/2 7/8 KW

Description
200B19 X 3-1/2 7/8 KW RLR CHAIN SPRKT ; 3-1/2" BORE 19T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # 200B19 X 3-1/2 7/8 KW

BDI # 23906673

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.19

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.478
Pitch Diameter - Millimeter: 385.826
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200U19

COMPARE

200U19

Description
200U19 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200U19

BDI # 617304

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 15.19
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.478
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571543
Pitch Diameter - Millimeter: 385.826
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D200A19H

COMPARE

D200A19H

Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A19H

BDI # 913280

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.19

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 16.478
Pitch Diameter - Millimeter: 385.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY