D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21H
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Global Part Number GPN:
31880
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31340
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed
80B55 X 2-7/16 KW SS
Description
80B55 X 2-7/16 KW SS SPROCKET ; MTO 80 ANSI 55 TEETH 2-7/16" BORE
Part # 80B55 X 2-7/16 KW SS
BDI # 25878895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Finished Bore