Page 1 of 113

Next

Compare
RS100V-6-2POL

COMPARE

RS100V-6-2POL

Description
100V-6OL2P ; POR 100V-6 2 PITCH OFFSET LINK

TSUBAKI

Part # RS100V-6-2POL

BDI # 905045

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100-6
Component: Two Pitch Offset Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: Oil Field
Number of Strands: 6

Price Inventory : Available to order
Loading Price
QTY
RS100V-6-CL-SP

COMPARE

RS100V-6-CL-SP

Description
100V-6CLSPCL ; POR 100V-6 CONN LK W/ STANDARD MLP

TSUBAKI

Part # RS100V-6-CL-SP

BDI # 905043

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100-6
Component: Connecting Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: Oil Field
Number of Strands: 6

Price Inventory : Available to order
Loading Price
QTY
C2100H-NP-1-OL

COMPARE

C2100H-NP-1-OL

Description
C2100HNPOL ; POR C2100HNP OFFSET LINK

TSUBAKI

Part # C2100H-NP-1-OL

BDI # 904534

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 2.5
Chain Size: C2100
Component: Offset Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Nickel Plated Steel
Chain Series: Double Pitch Heavy Conveyor
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
100V-1 COT 10FT

COMPARE

100V-1 COT 10FT

Description
100VCB ; POR 100V COTT 10FT LG V-CLASS

TSUBAKI

Part # 100V-1 COT 10FT

BDI # 905046

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: Oil Field
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
100D1COT 4L2L2L DWG B201-3097 10FT

COMPARE

100D1COT 4L2L2L DWG B201-3097 10FT

Description
100D1COT 4L2L2L DWG B201-3097 10FT CHAIN ; WITH D1 ATTACHMENT PER DRAWING B201-309

TSUBAKI

Part # 100D1COT 4L2L2L DWG B201-3097 10FT

BDI # 24211502

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Other Features: With D1 Attachment | Attachment Spacing at Every 4/2 Link

Price Inventory : Available to order
Loading Price
QTY