6022 1 7/8

COMPARE

6022 1 7/8

Description
6022 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 4-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6022 1 7/8

BDI # 623728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 1-7/8 KW SS

COMPARE

8018 1-7/8 KW SS

Description
8018 1-7/8 KW SS COUPLING HUB

MARTIN SPROCKET & GR

Part # 8018 1-7/8 KW SS

BDI # 21841848

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 1 7/8

COMPARE

6018 1 7/8

Description
6018 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 7/8

BDI # 623698

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018 1 7/8

COMPARE

5018 1 7/8

Description
5018 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 7/8

BDI # 622196

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY