Page 1 of 28

Next

Compare
36-GC5402-02

COMPARE

36-GC5402-02

Description
36-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S

REXNORD

Part # 36-GC5402-02

BDI # 18140443

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TI-36

COMPARE

C6-20TI-36

Description
C6-20TI-36 IMPACT IDLER ; 6" DIA ROLL 20DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20TI-36

BDI # 21979846

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35U-24-09

COMPARE

D5-35U-24-09

Description
D5-35U-24-09 STEEL IDLER ; 5" DIA ROLLER 35DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-35U-24-09

BDI # 21980920

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
36-GC6402-01

COMPARE

36-GC6402-01

Description
36-GC6402-01 IDLER ; POR 45TRGH IMP EQ R/G

REXNORD

Part # 36-GC6402-01

BDI # 18140230

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35UI-24

COMPARE

C6-35UI-24

Description
C6-35UI-24 IMPACT IDLER ; 6" DIA ROLLER 35DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-35UI-24

BDI # 21980713

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY