C6-20T-60-09
Description
C6-20T-60-09 INSERT IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA C
Part # C6-20T-60-09
BDI # 21979836
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C6-RSA1-60-09
Description
C6-RSA1-60-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 60"WIDE BELT CEMA C 1.5"DROP
Part # C6-RSA1-60-09
BDI # 21980200
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
D6-45TSA-60-09
Description
D6-45TSA-60-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 60" WIDE BELT CEMA C
Part # D6-45TSA-60-09
BDI # 21980487
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C5-20TI-60
Description
C5-20TI-60 IMPACT IDLER ; 5" DIA ROLL 20DEG 60" WIDE BELT CEMA C
Part # C5-20TI-60
BDI # 21978488
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TI-60
Description
E7-35TI-60 IMPACT IDLER ; 7" DIA ROLLER 60DEG 36" WIDE BELT CEMA E
Part # E7-35TI-60
BDI # 21976746
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Side Mount