Page 1 of 2

Next

Compare
E7-35TI-66

COMPARE

E7-35TI-66

Description
E7-35TI-66 IMPACT IDLER ; 7" DIA ROLLER 35DEG 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-35TI-66

BDI # 21976748

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20TI-66

COMPARE

E6-20TI-66

Description
E6-20TI-66 IMPACT IDLER ; 6" DIA ROLL 20DEG 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20TI-66

BDI # 21980234

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20T-66-07

COMPARE

E6-20T-66-07

Description
E6-20T-66-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20T-66-07

BDI # 21981205

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-35TI-66

COMPARE

E6-35TI-66

Description
E6-35TI-66 IMPACT IDLER ; 6" DIA ROLL 35DEG 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-35TI-66

BDI # 21977350

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-45TI-66

COMPARE

E7-45TI-66

Description
E7-45TI-66 IMPACT IDLER ; 7" DIA ROLLER 45DEG 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-45TI-66

BDI # 21976780

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY