Page 1 of 3

Next

Compare
E7-35TI-72

COMPARE

E7-35TI-72

Description
E7-35TI-72 IMPACT IDLER ; 7" DIA ROLLER 35DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-35TI-72

BDI # 21976750

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-45TI-72

COMPARE

E7-45TI-72

Description
E7-45TI-72 IMPACT IDLER ; 7" DIA ROLLER 45DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-45TI-72

BDI # 21976782

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-35TSA-72-07

COMPARE

E6-35TSA-72-07

Description
E6-35TSA-72-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-35TSA-72-07

BDI # 21977368

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20TI-72

COMPARE

E6-20TI-72

Description
E6-20TI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20TI-72

BDI # 21980236

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45T-72-07

COMPARE

E6-45T-72-07

Description
E6-45T-72-07 STEEL IDLER ; 6" DIA ROLL 45DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-45T-72-07

BDI # 21977386

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY