Page 1 of 2

Next

Compare
E7-FRD-42-4

COMPARE

E7-FRD-42-4

Description
E7-FRD-42-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-FRD-42-4

BDI # 24657885

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20U-60-07

COMPARE

E6-20U-60-07

Description
E6-20U-60-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20U-60-07

BDI # 21977694

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
42-FE7022-01

COMPARE

42-FE7022-01

Description
42-FE7022-01 IDL L/S IMP 2.44BRG IDLER ; POR NON RETURNABLE

REXNORD

Part # 42-FE7022-01

BDI # 18140859

Features

Roller Width - Inch: 46
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-R-42-07-7S

COMPARE

E6-R-42-07-7S

Description
E6-R-42-07-7S STEEL RETURN ; CEMA E

MARTIN SPROCKET & GR

Part # E6-R-42-07-7S

BDI # 24657857

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20UI-60

COMPARE

E7-20UI-60

Description
E7-20UI-60 IMPACT IDLER ; 7" DIA ROLLER 20DEG 60" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-20UI-60

BDI # 21976728

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY