Page 1 of 12

Next

Compare
D6-20U-60-09

COMPARE

D6-20U-60-09

Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20U-60-09

BDI # 21979392

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-60-09

COMPARE

C6-20U-60-09

Description
C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-60-09

BDI # 21980607

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-48-09-1

COMPARE

D5-R-48-09-1

Description
D5-R-48-09-1 STEEL RETURN ; 5" DIA ROLL 48"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-48-09-1

BDI # 21977768

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-48-09-4

COMPARE

D5-R-48-09-4

Description
D5-R-48-09-4 STEEL RETURN ; 5" DIA ROLL 48"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-48-09-4

BDI # 21977770

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-60

COMPARE

D6-20UI-60

Description
D6-20UI-60 IMPACT IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-60

BDI # 21979408

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY