Page 1 of 2

Next

Compare
E7-RRD-66-7S

COMPARE

E7-RRD-66-7S

Description
E7-RRD-66-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-RRD-66-7S

BDI # 24657898

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20U-84-07

COMPARE

E6-20U-84-07

Description
E6-20U-84-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20U-84-07

BDI # 21977700

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20UI-84

COMPARE

E6-20UI-84

Description
E6-20UI-84 IMPACT IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20UI-84

BDI # 21977718

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20UI-84

COMPARE

E7-20UI-84

Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-20UI-84

BDI # 21976734

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-66-7S

COMPARE

E6-RRD-66-7S

Description
E6-RRD-66-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-RRD-66-7S

BDI # 24657871

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY