Page 1 of 11

Next

Compare
D5-20U-42-09

COMPARE

D5-20U-42-09

Description
D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-42-09

BDI # 21980633

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-42-09

COMPARE

C6-20U-42-09

Description
C6-20U-42-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-42-09

BDI # 21980601

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-30-09

COMPARE

C6-RSA4-30-09

Description
C6-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-30-09

BDI # 21980208

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-30-09-1

COMPARE

D5-R-30-09-1

Description
D5-R-30-09-1 STEEL RETURN ; 5" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-30-09-1

BDI # 21977750

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20UI-42

COMPARE

C6-20UI-42

Description
C6-20UI-42 IMPACT IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20UI-42

BDI # 21980615

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY