Page 1 of 3

Next

Compare
C6-RRD-42-1

COMPARE

C6-RRD-42-1

Description
C6-RRD-42-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-42-1

BDI # 21986251

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-42-4

COMPARE

C6-RRD-42-4

Description
C6-RRD-42-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-42-4

BDI # 21986253

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRD-42-1

COMPARE

C4-RRD-42-1

Description
C4-RRD-42-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-42-1

BDI # 21986183

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRD-42-4

COMPARE

C4-RRD-42-4

Description
C4-RRD-42-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-42-4

BDI # 21986185

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-42-1

COMPARE

D5-RRD-42-1

Description
D5-RRD-42-1 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D5-RRD-42-1

BDI # 21986278

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY