Page 1 of 43

Next

Compare
D6-20T-72-09

COMPARE

D6-20T-72-09

Description
D6-20T-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-72-09

BDI # 21979346

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20U-36-09

COMPARE

D5-20U-36-09

Description
D5-20U-36-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-36-09

BDI # 21980631

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-36

COMPARE

D6-20UI-36

Description
D6-20UI-36 IMPACT IDLER ; 6" DIA ROLL 20DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-36

BDI # 21979400

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-36-09

COMPARE

C6-20U-36-09

Description
C6-20U-36-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-36-09

BDI # 21980599

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-24-09

COMPARE

C6-RSA4-24-09

Description
C6-RSA4-24-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 24"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-24-09

BDI # 21980206

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY