Page 1 of 3

Next

Compare
SL1818/500-E-TB-BR-IR/T-CN/3L

COMPARE

SL1818/500-E-TB-BR-IR/T-CN/3L

Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; POR NON-RETURNABLE CYL RLR

INA

Part # SL1818/500-E-TB-BR-IR/T-CN/3L

BDI # 19265335

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/500-E-TB-C4

COMPARE

SL1818/500-E-TB-C4

Description
SL1818/500 A C4 E ; ROLLER BRG

INA

Part # SL1818/500-E-TB-C4

BDI # 18316122

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/500-E-TB

COMPARE

SL1818/500-E-TB

Description
SL1818/500-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE

INA

Part # SL1818/500-E-TB

BDI # 1177839

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1829/500-TB-C3

COMPARE

SL1829/500-TB-C3

Description
SL1829/500-TB-C3 CYL RLR BRG

INA

Part # SL1829/500-TB-C3

BDI # 24862803

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1829/500-TB

COMPARE

SL1829/500-TB

Description
SL1829/500-TB CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1829/500-TB

BDI # 1182642

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY