Page 1 of 4

Next

Compare
MA1211EL

COMPARE

MA1211EL

Description
MA1211EL

TIMKEN

Part # MA1211EL

BDI # 19287917

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL045011-PP-C3

COMPARE

SL045011-PP-C3

Description
SL045011-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045011-PP-C3

BDI # 1177739

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449631
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
RSL182211-A-XL

COMPARE

RSL182211-A-XL

Description
RSL182211-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # RSL182211-A-XL

BDI # 1177225

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 565826
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183011-C3-2S

COMPARE

SL183011-C3-2S

Description
SL183011-A-XL-C3-2S X-LIFE BEARING ; CYLINDRICAL ROLLER NON RETURNABLE POR

INA

Part # SL183011-C3-2S

BDI # 18317111

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Seals on Both Sides | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL045011-PP-2NR

COMPARE

SL045011-PP-2NR

Description
SL045011-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 55MM ID X 90MM OD

INA

Part # SL045011-PP-2NR

BDI # 1182552

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY