E-1713-B
Description
E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD X 8.75" W
Part # E-1713-B
BDI # 1354335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
210RN91 R3
Description
210RN91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 210RN91 R3
BDI # 24619206
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
210RU92 R3
Description
210RU92 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 210RU92 R3
BDI # 1313517
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456340
Number of Rows of Rollers:
Single Row
A-5044-15-R6
Description
A-5044-15-R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 8.267" X 3.75"
Part # A-5044-15-R6
BDI # 1353579
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No