A-5044-15-R6

COMPARE

A-5044-15-R6

Description
A-5044-15-R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 8.267" X 3.75"

TIMKEN

Part # A-5044-15-R6

BDI # 1353579

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY