Page 1 of 2

Next

Compare
SL182984-TB

COMPARE

SL182984-TB

Description
SL182984-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 420MM ID X 560MM OD

INA

Part # SL182984-TB

BDI # 19265292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3084KMBW33

COMPARE

NN3084KMBW33

Description
NN3084KMBW33 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # NN3084KMBW33

BDI # 24625920

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182984-TB-BR

COMPARE

SL182984-TB-BR

Description
SL182984-TB-BR CYLINDRICAL ROLLER BRG

INA

Part # SL182984-TB-BR

BDI # 19265293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181884-E-C3

COMPARE

SL181884-E-C3

Description
SL181884-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181884-E-C3

BDI # 18315937

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181884-E-C4

COMPARE

SL181884-E-C4

Description
SL181884 C4 ; ROLLER BRG

INA

Part # SL181884-E-C4

BDI # 18315938

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY