Page 1 of 5

Next

Compare
SL1818/560-E-TB-N1-BR-IR/T-CN/3L

COMPARE

SL1818/560-E-TB-N1-BR-IR/T-CN/3L

Description
SL1818/560-E-TB-N1-BR-IR/T-CN/3L ; POR NON RETURNABLE CYL ROLLER BEARING

INA

Part # SL1818/560-E-TB-N1-BR-IR/T-CN/3L

BDI # 24861238

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
550ARXS2481A CF1

COMPARE

550ARXS2481A CF1

Description
550ARXS2481A CF1

TIMKEN

Part # 550ARXS2481A CF1

BDI # 19287278

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-BR-IR/T-CN/3L

COMPARE

SL1818/600-E-BR-IR/T-CN/3L

Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE

INA

Part # SL1818/600-E-BR-IR/T-CN/3L

BDI # 24861240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E

COMPARE

SL1818/600-E

Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE

INA

Part # SL1818/600-E

BDI # 18316129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-TB-C3

COMPARE

SL1818/600-E-TB-C3

Description
SL1818/600 E C3 E ; ROLLER BRG

INA

Part # SL1818/600-E-TB-C3

BDI # 18316298

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY