Page 1 of 5

Next

Compare
M1207EL

COMPARE

M1207EL

Description
M1207EL

TIMKEN

Part # M1207EL

BDI # 19287896

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RSL182209-A-XL

COMPARE

RSL182209-A-XL

Description
RSL182209-A-XL X-LIFE CYL ROLLER BEARING ; POR NON RETURNABLE 45MM X 74.43MM X 23MM

INA

Part # RSL182209-A-XL

BDI # 1182408

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.93
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
ZSL192306-BIR-C4

COMPARE

ZSL192306-BIR-C4

Description
ZSL192306 BIR C4 ; ROLLER BRG

INA

Part # ZSL192306-BIR-C4

BDI # 18318058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
ZSL192306

COMPARE

ZSL192306

Description
ZSL192306 ; ROLLER BRG

INA

Part # ZSL192306

BDI # 18318057

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183009-A-XL

COMPARE

SL183009-A-XL

Description
SL183009-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183009-A-XL

BDI # 1182710

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449826
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY