Page 1 of 2

Next

Compare
L-2225-C

COMPARE

L-2225-C

Description
L-2225-C CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # L-2225-C

BDI # 1362516

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RSL185026-A

COMPARE

RSL185026-A

Description
RSL185026-A CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 130MM X 183.810MM OD

INA

Part # RSL185026-A

BDI # 1182448

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.237
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
60RIU248 R3

COMPARE

60RIU248 R3

Description
60RIU248 R3 ; NITRILE SINGLE LIP SEAL

TIMKEN

Part # 60RIU248 R3

BDI # 20347661

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.14
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

L-2193-C

Description
NOT AVAILABLE IN US

TIMKEN

Part # L-2193-C

BDI # 1362515

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY