SL08052-S1B-C5

Description
SL08052-S1B-A-C5 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 260MM ID X 400MM OD

INA

Part # SL08052-S1B-C5

BDI # 19265319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
E-1927-B

COMPARE

E-1927-B

Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW

TIMKEN

Part # E-1927-B

BDI # 1354339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.625
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY