SL06032-E

COMPARE

SL06032-E

Description
SL06032-E CYLINDRICAL ROLLER BEARING ; POR

INA

Part # SL06032-E

BDI # 1177810

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449700
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B-5747-B

Description
B-5747-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # B-5747-B

BDI # 1353929

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.24
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B-5747-P

Description
B-5747-P CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # B-5747-P

BDI # 1353930

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.24
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
220RIU744R3

COMPARE

220RIU744R3

Description
220RIU744R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 220RIU744R3

BDI # 1316769

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 28
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565126
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
250RU91 R3

COMPARE

250RU91 R3

Description
250RU91 R3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW

TIMKEN

Part # 250RU91 R3

BDI # 1328408

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.142
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456350
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY