Page 1 of 3

Next

Compare
O-1536-C

COMPARE

O-1536-C

Description
O-1536-C CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # O-1536-C

BDI # 1369317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024960

COMPARE

SL024960

Description
SL024960-A

INA

Part # SL024960-A

BDI # 1177709

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL184960-A-BR-C3

COMPARE

SL184960-A-BR-C3

Description
SL184960-A-BR-C3 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 300MM ID X 420MM OD

INA

Part # SL184960-A-BR-C3

BDI # 19265311

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024960-A-C3

COMPARE

SL024960-A-C3

Description
SL024960-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 300MM ID X 420MM OD

INA

Part # SL024960-A-C3

BDI # 19265248

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL014896

COMPARE

SL014896

Description
SL014896 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD

INA

Part # SL014896

BDI # 19265239

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY