Page 1 of 2

Next

Compare
SL183068-TB

COMPARE

SL183068-TB

Description
SL183068-TB CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 340MM ID X 520MM OD

INA

Part # SL183068-TB

BDI # 1182764

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-5244-WM R6

COMPARE

A-5244-WM R6

Description
A-5244-WM R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # A-5244-WM R6

BDI # 1353627

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456432
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
T2-NU5244MAW61C3

COMPARE

T2-NU5244MAW61C3

Description
T2-NU5244MAW61C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # T2-NU5244MAW61C3

BDI # 1373767

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565121
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
340RU30

COMPARE

340RU30

Description
340RU30 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 340RU30

BDI # 22834261

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
275RIU808R3

COMPARE

275RIU808R3

Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD

TIMKEN

Part # 275RIU808R3

BDI # 1329544

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 40
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456353
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY