Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Not Available
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL06040-E
Description
SL06040-E CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 200MM ID X 310MM OD
Part # SL06040-E
BDI # 1177812
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU29/710MAW47W102
Description
NU29/710MAW47W102 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD SINGLE ROW
Part # NU29/710MAW47W102
BDI # 24626351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ29/710MAWEW102AC3
Description
NJ29/710MAWEW102AC3 CYLINDRICAL RLR BRG ; NON-RETURNABLE MULTI ROW
Part # NJ29/710MAWEW102AC3
BDI # 21956597
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565059
Number of Rows of Rollers:
Single Row