Page 1 of 3

Next

Compare
193 DISC STD HUB 2 15/16IN

COMPARE

193 DISC STD HUB 2 15/16IN

Description
193 DISC STD HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 2 15/16IN

BDI # 17846051

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Request A Price QTY
263 DISC LG HUB 2 15/16IN

COMPARE

263 DISC LG HUB 2 15/16IN

Description
263 DISC LG HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 263 DISC LG HUB 2 15/16IN

BDI # 17846332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.35

Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 262.89
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Request A Price QTY
236 DISC LG HUB 2 15/16IN

COMPARE

236 DISC LG HUB 2 15/16IN

Description
236 DISC LG HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 236 DISC LG HUB 2 15/16IN

BDI # 17846210

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.29

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 235.966
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Request A Price QTY
210 DISC LG HUB 2 15/16IN

COMPARE

210 DISC LG HUB 2 15/16IN

Description
210 DISC LG HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 210 DISC LG HUB 2 15/16IN

BDI # 17846284

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.27

Length Thru Bore - Millimeter: 89.916
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 210.058
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Request A Price QTY
263 DISC STD HUB 2 15/16IN

COMPARE

263 DISC STD HUB 2 15/16IN

Description
263 DISC STD HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 263 DISC STD HUB 2 15/16IN

BDI # 17846244

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Request A Price QTY