E20 HDY ELEMENT OMEGA 7300030HDY
Description
E20 HDY ELEMENT OMEGA 7300030HDY ; NON-RETURNABLE FLEXIBLE COUPLING
Part # E20 HDY ELEMENT OMEGA 7300030HDY
BDI # 21473876
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS
Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE
Part # E20 ELEMENT W/304SS HDWR OMEGA 7300030BS
BDI # 21473956
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
ES20-R ELEMENT OMEGA
Description
ES20-R ELEMENT OMEGA ; NON-RETURNABLE 7300100R
Part # ES20-R ELEMENT OMEGA
BDI # 18143527
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
ES20 HSU ELEMENT OMEGA 7300100HSU
Description
ES20 HSU ELEMENT OMEGA 7300100HSU ; NON-RETURNABLE
Part # ES20 HSU ELEMENT OMEGA 7300100HSU
BDI # 18143526
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
ES20 ELEMENT OMEGA
Description
ES20 ELEMENT OMEGA ; NON-RETURNABLE 7300100 7-1/4" OD PU
Part # ES20 ELEMENT OMEGA
BDI # 18143511
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0