E70J HSU ELEMENT OMEGA 7300055HSUJBS
Description
E70J HSU ELEMENT OMEGA 7300055HSUJBS ; NON-RETURNABLE W/SS BOLT
Part # E70J HSU ELEMENT OMEGA 7300055HSUJBS
BDI # 24127436
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
ES70M ELEMENT OMEGA 7300125M
Description
ES70M ELEMENT OMEGA 7300125M ; NON-RETURNABLE
Part # ES70M ELEMENT OMEGA 7300125M
BDI # 18143352
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.016
Outside Diameter - Millimeter:
356
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
2490Nm
Width - Inch:
0
E70M HSU ELEMENT OMEGA 7300055MHSU
Description
E70M HSU ELEMENT OMEGA 7300055MHSU ; NON-RETURNABLE
Part # E70M HSU ELEMENT OMEGA 7300055MHSU
BDI # 18143107
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
14.016
Outside Diameter - Millimeter:
356
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 109
Coupling Type:
Elastomeric Coupling
Torque:
2490Nm
ES70 HSU ELEMENT OMEGA 7300125HSU
Description
ES70 HSU ELEMENT OMEGA 7300125HSU ; NON-RETURNABLE
Part # ES70 HSU ELEMENT OMEGA 7300125HSU
BDI # 18143350
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Width - Inch:
0
E70 HSU ELEMENT OMEGA 7300055HSU
Description
E70 HSU ELEMENT OMEGA 7300055HSU ; NON-RETURNABLE
Part # E70 HSU ELEMENT OMEGA 7300055HSU
BDI # 18143105
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Width - Inch:
0