12S 3 15/16
Description
12S 3 15/16 SLEEVE CPLG FLANGE ; 3-15/16" BORE 10" HUB OD 4" LTB
Part # 12S 3 15/16
BDI # 21976660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs