Page 1 of 2

Next

Compare
140 HQD HUB P OMEGA 7300908

COMPARE

140 HQD HUB P OMEGA 7300908

Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE

REXNORD

Part # 140 HQD HUB P OMEGA 7300908

BDI # 18138661

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 237.744
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 250000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140 HRB HUB OMEGA 7300727

COMPARE

140 HRB HUB OMEGA 7300727

Description
140 HRB HUB OMEGA 7300727 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 140 HRB HUB OMEGA 7300727

BDI # 18138662

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140 HTL HUB OMEGA 7300858

COMPARE

140 HTL HUB OMEGA 7300858

Description
140 HTL HUB OMEGA 7300858 ; NON-RETURNABLE BUSHING

REXNORD

Part # 140 HTL HUB OMEGA 7300858

BDI # 18138663

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
E100 HDY ELEMENT OMEGA 7300065HDY

COMPARE

E100 HDY ELEMENT OMEGA 7300065HDY

Description
E100 HDY ELEMENT OMEGA 7300065HDY ; NON-RETURNABLE YELLOW

REXNORD

Part # E100 HDY ELEMENT OMEGA 7300065HDY

BDI # 22604899

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 21
Outside Diameter - Millimeter: 533.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
E100M HSU ELEMENT OMEGA 7300065MHSU

COMPARE

E100M HSU ELEMENT OMEGA 7300065MHSU

Description
E100M HSU ELEMENT OMEGA 7300065MHSU ; NON-RETURNABLE

REXNORD

Part # E100M HSU ELEMENT OMEGA 7300065MHSU

BDI # 18143297

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 20.984

Outside Diameter - Millimeter: 533
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type: Elastomeric Coupling
Torque: 9600Nm
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY