Page 1 of 16

Next

Compare
20R PM HCB 38MMF7 BORE WRAPFLEX

COMPARE

20R PM HCB 38MMF7 BORE WRAPFLEX

Description
20R PM HCB 38MMF7 BORE WRAPFLEX ; 20R X 38MM F7

REXNORD

Part # 20R PM HCB 38MMF7 BORE WRAPFLEX

BDI # 21521549

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Available to order
Loading Price
QTY
6S 25MM

COMPARE

6S 25MM

Description
6S 25MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 25MM

BDI # 622565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20R HSB PM 2.125 WRAPFLEX 0789350

COMPARE

20R HSB PM 2.125 WRAPFLEX 0789350

Description
20R HSB PM 2.125 WRAPFLEX 0789350 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 20R HSB PM 2.125 WRAPFLEX 0789350

BDI # 18483971

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20R HCB 22MM F7 WRAPFLEX 0789002522

COMPARE

20R HCB 22MM F7 WRAPFLEX 0789002522

Description
20R HCB 22MM F7 WRAPFLEX 0789002522 ; POR MTO 6MMX2.8MM JS9 KW

REXNORD

Part # 20R HCB 22MM F7 WRAPFLEX 0789002522

BDI # 24112090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Available to order
Loading Price
QTY
6J 24MM

COMPARE

6J 24MM

Description
6J 24MM COOUPLING HUB

MARTIN SPROCKET & GR

Part # 6J 24MM

BDI # 24871881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY