PX160 TBS RSB 4.252

COMPARE

PX160 TBS RSB 4.252

Description
PX160 BS-TS REBORE 4.252 ; POR PX160 BS-TS RB 4.252"

DODGE

Part # PX160 TBS RSB 4.252

BDI # 18479089

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.63

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX160 BBS X 3.9375/3.9390 KW 2 SS

COMPARE

PX160 BBS X 3.9375/3.9390 KW 2 SS

Description
PX160 BBS X 3.9375/3.9390, KW 2, SS ; PX160 BBS X 3.9375/3.9390, KW, 2 SS

DODGE

Part # PX160 BBS X 3.9375/3.9390 KW 2 SS

BDI # 18479088

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.63

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Request A Price QTY