Page 1 of 8

Next

Compare
5R HSB PM 1.1250 WRAPFLEX 0789334

COMPARE

5R HSB PM 1.1250 WRAPFLEX 0789334

Description
5R HSB PM 1.1250 WRAPFLEX 0789334 ; NON-RETURNABLE 1/4"X1/8" KW 2SS CPLG HUB

REXNORD

Part # 5R HSB PM 1.1250 WRAPFLEX 0789334

BDI # 18483432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 25.908
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 HSB X 1.125 STL OMEGA 7300255

COMPARE

3 HSB X 1.125 STL OMEGA 7300255

Description
3 HSB X 1.125 STL OMEGA 7300255 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 3 HSB X 1.125 STL OMEGA 7300255

BDI # 18140115

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 HSB X 1.125 STL OMEGA 7300235

COMPARE

2 HSB X 1.125 STL OMEGA 7300235

Description
2 HSB X 1.125 STL OMEGA 7300235 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 2 HSB X 1.125 STL OMEGA 7300235

BDI # 18139623

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.825
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S1 1/8NKWW/SS

COMPARE

10S1 1/8NKWW/SS

Description
10S1 1/8NKWW/SS SLEEVE CPLG FLANGE ; 1-1/8" BORE 7.50" OD 2.719" LTB

MARTIN SPROCKET & GR

Part # 10S1 1/8NKWW/SS

BDI # 21976516

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9HS 1 1/8

COMPARE

9HS 1 1/8

Description
9HS 1 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 9HS 1 1/8

BDI # 625776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 38.887
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY