Page 1 of 5

Next

Compare
14S 3-7/8 BORE KW 1 X 1/2 SS

COMPARE

14S 3-7/8 BORE KW 1 X 1/2 SS

Description
14S 3-7/8 BORE KW 1 X 1/2 SS ; COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S 3-7/8 BORE KW 1 X 1/2 SS

BDI # 24257773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 3-5/8IN

COMPARE

14S X 3-5/8IN

Description
14S X 3-5/8IN COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 3-5/8IN

BDI # 23185297

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC78

COMPARE

14SC78

Description
14SC78 SLEEVE CPLG FLANGE ; 14 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14SC78

BDI # 615498

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 90MM BORE 25XSPC KW SS AT 180

COMPARE

14S 90MM BORE 25XSPC KW SS AT 180

Description
14S 90MM BORE 25XSPC KW SS AT 180 ; COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S 90MM BORE 25XSPC KW SS AT 180

BDI # 24257775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 3-3/8IN

COMPARE

14S X 3-3/8IN

Description
14S X 3-3/8IN COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 3-3/8IN

BDI # 23185295

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY