Page 1 of 29

Next

Compare
8S X 1 5/8

COMPARE

8S X 1 5/8

Description
8S X 1 5/8 COUPLING FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB

DODGE

Part # 004573

BDI # 238718

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.086
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH COUPLING FLANGE

DODGE

Part # 022503

BDI # 240554

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 66.675
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # 8B-SH

BDI # 624342

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: TPR 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
8S 1 7/8

COMPARE

8S 1 7/8

Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 7/8

BDI # 624372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
8S 1 5/8

COMPARE

8S 1 5/8

Description
8S 1 5/8 SLEEVE COUPLING FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 5/8

BDI # 624370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY