V170/150 HSB 1.375 VIVA 7392838
Description
V170/150 HSB 1.375 VIVA 7392838 ; NON-RETURNABLE 5/16 X 5/32KW CPLG HUB
Part # V170/150 HSB 1.375 VIVA 7392838
BDI # 21521406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
51.003
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170/150 MHTL 1610 BSW VIVA 7392859
Description
V170/150 MHTL 1610 BSW VIVA 7392859 ; NON-RETURNABLE CPLG HUB
Part # V170/150 MHTL 1610 BSW VIVA 7392859
BDI # 24117941
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
24.994
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm