B409978

Description
B409978 ; POR DC MOTOR

BALDOR-RELIANCE

Part # B409978

BDI # 21800016

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 25.25

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY