Page 1 of 4

Next

Compare
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
HG458 ; 5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
G647;056T17E5309

COMPARE

G647;056T17E5309

Description
G647 ; 056T17E5309 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56 3/60/208-230/460V

LEESON

Part # G647

BDI # 20181908

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.60 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
C646;5KC36PNB169

COMPARE

C646;5KC36PNB169

Description
C646 ; 5KC36PNB169 EP AC MOTOR ; 1/4HP 1800RPM EPNV 48 1/60/115/230V

LEESON

Part # C646

BDI # 20182016

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
HG456;5KH35LNB164

COMPARE

HG456;5KH35LNB164

Description
HG456 ; 5KH35LNB164 EP MOTOR ; 1/6HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG456

BDI # 20182060

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
H891;5KC49LN6386

COMPARE

H891;5KC49LN6386

Description
H891 ; 5KC49LN6386 EP AC MOTOR ; 1/6HP 1200RPM EPNV 56 1/60/115V

LEESON

Part # H891

BDI # 17092001

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY