1MB21212CB116AG3
Description
1MB21212CB116AG3 3PH AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T
Part # 1MB21212CB116AG3
BDI # 22595315
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted