Page 1 of 2

Next

Compare
WA12

COMPARE

WA12

Description
WA12 WELD ON HUB ; 2-7/8" OD BUSHED 2-1/2" PILOT DIA

MARTIN SPROCKET & GR

Part # WA12

BDI # 612725

Features

Pilot Diameter - Millimeter: 63.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 1.875
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 0.375
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 47.625

Price Inventory : Available to order
Request A Price QTY
W12-1215

COMPARE

W12-1215

Description
W12-1215 WELD ON HUB

TSUBAKI

Part # W12

BDI # 22381965

Features

Pilot Diameter - Millimeter: 63.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 1.75
Pilot Length - Inch: 0.375
Pilot Length - Millimeter: 9.525
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 44.45

Price Inventory : Available to order
Request A Price QTY
W12 TL HUB

COMPARE

W12 TL HUB

Description
W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT

DODGE

Part # 228010

BDI # 269403

Features

Pilot Diameter - Millimeter: 63.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 1.875
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 0.87
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 47.625

Price Inventory : Available to order
$ 54.28 / each QTY
W12

COMPARE

W12

Description
W12 WELD-ON HUB ; TAPER BUSH TYPE W

MASTERDRIVE

Part # 2105010727

BDI # 657125

Features

Pilot Diameter - Millimeter: 63.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 1.75
Other Features: 3/8-16 Tapped Hole
Pilot Length - Inch: 0.625
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 44.45

Price Inventory : Available to order
Request A Price QTY
K12-SS

COMPARE

K12-SS

Description
K12-SS TAPERED HUB ; K12 STYLE STAINLESS STEEL

PCI

Part # K12-SS

BDI # 22971754

Features

Pilot Diameter - Millimeter: 63.5
Pilot Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.875

Length Thru Bore - Millimeter: 22.225
Other Features: 1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.313IN Flange Thickness
Pilot Length - Inch: 0
Pilot Length - Millimeter: 0
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY