35BB15 1/2 BALL BRGS HARD
Description
35BB15 1/2 BALL BRGS HARD IDLER SPRKT ; 15" TEETH 1/2" BORE DIA
Part # 35BB15 1/2 BALL BRGS HARD
BDI # 21551968
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Outside Diameter - Millimeter:
50.521
Number of Rows of Teeth:
1
35BR15 1/2
Description
35BR15 1/2 IDLER SPROCKET ; 3/8" P 15T BRONZE BRG 1/2" BORE
Part # 35BR15 1/2
BDI # 618617
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.99
Length Thru Bore - Millimeter:
23.876
Other Features:
1.35 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing
P1-BB 5/8
Description
P1-BB 5/8 TAPERED BUSHING ; 5/8" BORE MST SERIES
Part # P1-BB 5/8
BDI # 610021
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
1.937
Flange Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
49.2
Length - Millimeter:
49.225
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.938
Bushing Series:
P1