ML090SS 1.005 W/ 1/4X1/8 KW 2SS

COMPARE

ML090SS 1.005 W/ 1/4X1/8 KW 2SS

Description
ML090SS 1.005 W/ 1/4X1/8 KW 2SS ; JAW COUPLING HUB

MARTIN SPROCKET & GR

Part # ML090SS 1.005 W/ 1/4X1/8 KW 2SS

BDI # 24923147

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY